We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

EATON 1AA10FR10 Hydraulic Hose Fitting Straight 5/8

£26.53  / €31.05

In stock
Brand:
EATON
Model:
1AA10FR10
Item:
EA0001244
Cross Reference:
10C375 / GR0001067
EATON

Product Specifications:

More Information
Item

Hydraulic Hose Fitting

Dash Size

10

Finish

Trivalent Chromium Zinc

Fitting Material

Steel

Fitting Type

Straight

Hose

5/8 In.

Length

2.76 In.

O-Ring Thread (In.)

1-14

Type

Crimp, Female ORS

Ship weight (kg)
0.16
Ship height (cm)
4.06
Ship length (cm)
25.40
Ship width (cm)
20.32
HS code
7307929000
Country of Origin
Mexico