Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

EATON 1AA10FJ10 Hydraulic Hose Fitting Straight 5/8

£17.28  / €19.20

In Stock
Brand:
Eaton
Model:
1AA10FJ10
Item:
AA2BBR
Cross Reference:
10C371 / GR0001063
EATON
SAE

Product Specifications:

More Information
Item

Hydraulic Hose Fitting

Dash Size

10

Finish

Trivalent Chromium Zinc

Fitting Material

Steel

Fitting Type

Straight

Hose

5/8 In.

JIC Thread (In.)

7/8-14

Length

2.77 In.

Thread Angle (Deg.)

37

Type

Crimp, Female JIC Swivel

Ship weight (kg)
0.14
Ship height (cm)
4.06
Ship length (cm)
25.40
Ship width (cm)
20.32
HS code
7307929000
Country of Origin
Mexico