We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

EATON FC5853-0404S Hydraulic Hose Fitting Straight 1/4

£24.21  / €28.33

In stock
Brand:
EATON
Model:
FC5853-0404S
Item:
EA0001239
Cross Reference:
10C370 / GR0001062
EATON

Product Specifications:

More Information
Item

Hydraulic Hose Fitting

Dash Size

4

Finish

Trivalent Chromium Zinc

Fitting Material

Steel

Fitting Type

Straight

Hose

1/4 In.

Length

1.64 In.

Thread NPT

1/4-18

Type

Socketless, Female NPSM

Ship weight (kg)
0.05
Ship height (cm)
1.60
Ship length (cm)
20.32
Ship width (cm)
15.24
HS code
7307929000
Country of Origin
United States