Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

EATON 4797-10B Hydraulic Hose Fitting Straight 5/8

£7.24  / €8.05

In Stock
Brand:
Eaton
Model:
4797-10B
Item:
AA2BBN
Cross Reference:
10C368 / GR0001060
EATON
SAE

Product Specifications:

More Information
Item

Hydraulic Hose Fitting

Dash Size

10

Finish

Brass

Fitting Material

Brass

Fitting Type

Straight

Hose

5/8 In.

JIC Thread (In.)

7/8-14

Length

2.6 In.

Thread Angle (Deg.)

37-45

Type

Socketless,Female JIC/SAE Swivel

Ship weight (kg)
0.08
Ship height (cm)
3.81
Ship length (cm)
7.11
Ship width (cm)
3.81
HS code
7412200045
Country of Origin
Mexico