Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

EATON 4797-10-8B Hydraulic Hose Fitting Straight 1/2

£10.30  / €11.44

In Stock
Brand:
Eaton
Model:
4797-10-8B
Item:
AA2BBM
Cross Reference:
10C367 / GR0001059
EATON
SAE

Product Specifications:

More Information
Item

Hydraulic Hose Fitting

Dash Size

10

Finish

Brass

Fitting Material

Brass

Fitting Type

Straight

Hose

1/2 In.

JIC Thread (In.)

7/8-14

Length

2.07 In.

Thread Angle (Deg.)

37-45

Type

Socketless,Female JIC/SAE Swivel

Ship weight (kg)
0.09
Ship height (cm)
3.18
Ship length (cm)
20.32
Ship width (cm)
15.24
HS code
7412200045
Country of Origin
Mexico