We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

EATON 4738-8-8B Hydraulic Hose Fitting Straight 1/2

£4.90  / €5.73

In stock
Brand:
EATON
Model:
4738-8-8B
Item:
EA0001227
Cross Reference:
10C358 / GR0001050
EATON

Product Specifications:

More Information
Item

Hydraulic Hose Fitting

Dash Size

8

Finish

Brass

Fitting Material

Brass

Fitting Type

Straight

Hose

1/2 In.

Length

2.16 In.

Thread NPT

1/2-14

Type

Socketless, Male Pipe

Ship weight (kg)
0.07
Ship height (cm)
3.30
Ship length (cm)
6.10
Ship width (cm)
3.30
HS code
7412200045
Country of Origin
Mexico