We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

EATON 4738-8-10B Hydraulic Hose Fitting Straight 5/8

£6.16  / €7.21

In stock
Brand:
EATON
Model:
4738-8-10B
Item:
EA0001226
Cross Reference:
10C357 / GR0001049
EATON

Product Specifications:

More Information
Item

Hydraulic Hose Fitting

Dash Size

8

Finish

Brass

Fitting Material

Brass

Fitting Type

Straight

Hose

5/8 In.

Length

2.68 In.

Thread NPT

1/2-14

Type

Socketless, Male Pipe

Ship weight (kg)
0.09
Ship height (cm)
3.18
Ship length (cm)
20.32
Ship width (cm)
15.24
HS code
7412200045
Country of Origin
Mexico