We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

EATON 4738-6-8B Hydraulic Hose Fitting Straight 1/2

£5.26  / €6.15

In stock
Brand:
EATON
Model:
4738-6-8B
Item:
EA0001225
Cross Reference:
10C356 / GR0001048
EATON

Product Specifications:

More Information
Item

Hydraulic Hose Fitting

Dash Size

6

Finish

Brass

Fitting Material

Brass

Fitting Type

Straight

Hose

1/2 In.

Length

1.91 In.

Thread NPT

3/8-18

Type

Socketless, Male Pipe

Ship weight (kg)
0.05
Ship height (cm)
3.30
Ship length (cm)
5.84
Ship width (cm)
3.30
HS code
7412200045
Country of Origin
Mexico