We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

EATON 4738-6-6B Hydraulic Hose Fitting Straight 3/8

£2.94  / €3.44

In stock
Brand:
EATON
Model:
4738-6-6B
Item:
EA0001224
Cross Reference:
10C355 / GR0001047
EATON

Product Specifications:

More Information
Item

Hydraulic Hose Fitting

Dash Size

6

Finish

Brass

Fitting Material

Brass

Fitting Type

Straight

Hose

3/8 In.

Length

1.76 In.

Thread NPT

3/8-18

Type

Socketless, Male Pipe

Ship weight (kg)
0.36
Ship height (cm)
1.91
Ship length (cm)
20.32
Ship width (cm)
15.24
HS code
7412200045
Country of Origin
Mexico