We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

EATON 4738-12-12B Hydraulic Hose Fitting Straight 3/4

£8.09  / €9.46

In stock
Brand:
EATON
Model:
4738-12-12B
Item:
EA0001221
Cross Reference:
10C352 / GR0001044
EATON

Product Specifications:

More Information
Item

Hydraulic Hose Fitting

Dash Size

12

Finish

Brass

Fitting Material

Brass

Fitting Type

Straight

Hose

3/4 In.

Length

2.72 In.

Thread NPT

3/4-14

Type

Socketless, Male Pipe

Ship weight (kg)
0.11
Ship height (cm)
4.06
Ship length (cm)
7.62
Ship width (cm)
4.06
HS code
7412200045
Country of Origin
Mexico