We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

EATON FJ9486-0204B Hydraulic Hose Fitting Straight 1/4

£61.34  / €71.77

In stock
Brand:
EATON
Model:
FJ9486-0204B
Item:
EA0001202
Cross Reference:
10C333 / GR0001025
EATON

Product Specifications:

More Information
Item

Hydraulic Hose Fitting

Dash Size

2

Finish

Brass

Fitting Material

Brass

Fitting Type

Straight

Hose

1/4 In.

Length

1.7 In.

Thread NPT

1/8-27

Type

Socketless, Male Pipe Swivel

Ship weight (kg)
0.09
Ship height (cm)
1.60
Ship length (cm)
20.32
Ship width (cm)
15.24
HS code
7307929000
Country of Origin
United States