We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

EATON FJ9068-0808S Hydraulic Hose Fitting Straight 1/2

£24.39  / €28.53

In stock
Brand:
EATON
Model:
FJ9068-0808S
Item:
EA0001201
Cross Reference:
10C332 / GR0001024
EATON

Product Specifications:

More Information
Item

Hydraulic Hose Fitting

Dash Size

8

Finish

Trivalent Chromium Zinc

Fitting Material

Steel

Fitting Type

Straight

Hose

1/2 In.

Length

2.7 In.

Thread NPT

1/2-14

Type

Socketless, Male Pipe Swivel

Ship weight (kg)
0.09
Ship height (cm)
2.54
Ship length (cm)
20.32
Ship width (cm)
15.24
HS code
7307929000
Country of Origin
United States