We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

EATON FJ9068-0606S Hydraulic Hose Fitting Straight 3/8

£25.25  / €29.54

In stock
Brand:
EATON
Model:
FJ9068-0606S
Item:
EA0001200
Cross Reference:
10C331 / GR0001023
EATON

Product Specifications:

More Information
Item

Hydraulic Hose Fitting

Dash Size

6

Finish

Trivalent Chromium Zinc

Fitting Material

Steel

Fitting Type

Straight

Hose

3/8 In.

Length

2.3 In.

Thread NPT

3/8-18

Type

Socketless, Male Pipe Swivel

Ship weight (kg)
0.09
Ship height (cm)
1.91
Ship length (cm)
20.32
Ship width (cm)
15.24
HS code
7307929000
Country of Origin
United States