We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

EATON FC5853-1212S Hydraulic Hose Fitting Straight 3/4

£48.85  / €57.16

In stock
Brand:
EATON
Model:
FC5853-1212S
Item:
EA0001198
Cross Reference:
10C329 / GR0001021
EATON

Product Specifications:

More Information
Item

Hydraulic Hose Fitting

Dash Size

12

Finish

Trivalent Chromium Zinc

Fitting Material

Steel

Fitting Type

Straight

Hose

3/4 In.

Length

2.63 In.

Thread NPT

3/4-14

Type

Socketless, Female NPSM

Ship weight (kg)
0.14
Ship height (cm)
3.51
Ship length (cm)
20.32
Ship width (cm)
15.24
HS code
7307929000
Country of Origin
United States