We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

EATON FC5853-0606S Hydraulic Hose Fitting Straight 3/8

£34.07  / €39.86

In stock
Brand:
EATON
Model:
FC5853-0606S
Item:
EA0001196
Cross Reference:
10C327 / GR0001019
EATON

Product Specifications:

More Information
Item

Hydraulic Hose Fitting

Dash Size

6

Finish

Trivalent Chromium Zinc

Fitting Material

Steel

Fitting Type

Straight

Hose

3/8 In.

Length

1.75 In.

Thread NPT

3/8-18

Type

Socketless, Female NPSM

Ship weight (kg)
0.09
Ship height (cm)
1.91
Ship length (cm)
20.32
Ship width (cm)
15.24
HS code
7307929000
Country of Origin
United States