We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

EATON FC332-12-50 Socketless Hose 3/4

£556.48  / €651.17

In stock
Brand:
EATON
Model:
FC332-12-50
Item:
EA0001195
Cross Reference:
10C326 / GR0001018
EATON

Product Specifications:

More Information
Item

Socketless Hose

Dash Size

12

Hose Inside Dia.

3/4 In.

Hose Length

50 ft.

Hose Outside Dia.

1.04 In.

Min. Bend Radius

7 In.

Operating Pressure

250 psi

Temp. Range

-40 to 302 Degrees

Type

Low Pressure

Ship weight (kg)
6.80
Ship height (cm)
10.16
Ship length (cm)
45.72
Ship width (cm)
45.72
HS code
4009220050
Country of Origin
United States