We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

EATON FC332-10-50 Socketless Hose 5/8

£589.65  / €689.98

In stock
Brand:
EATON
Model:
FC332-10-50
Item:
EA0001194
Cross Reference:
10C325 / GR0001017
EATON

Product Specifications:

More Information
Item

Socketless Hose

Dash Size

10

Hose Inside Dia.

5/8 In.

Hose Length

50 ft.

Hose Outside Dia.

0.91 In.

Min. Bend Radius

6 In.

Operating Pressure

250 psi

Temp. Range

-40 to 302 Degrees

Type

Low Pressure

Ship weight (kg)
4.99
Ship height (cm)
10.16
Ship length (cm)
45.72
Ship width (cm)
45.72
HS code
4009220050
Country of Origin
United States