We ship worldwide
We supply any US MRO part
Net 30 terms, pay in £/€/$
EATON FC332-08-50 Socketless Hose 1/2
£408.75 / €478.30
In stock
Product Specifications:
Item | Socketless Hose | Dash Size | 8 |
---|---|---|---|
Hose Inside Dia. | 1/2 In. | Hose Length | 50 ft. |
Hose Outside Dia. | 0.75 In. | Min. Bend Radius | 5 In. |
Operating Pressure | 250 psi | Temp. Range | -40 to 302 Degrees |
Type | Low Pressure |
- Ship weight (kg)
- 3.86
- Ship height (cm)
- 10.16
- Ship length (cm)
- 45.72
- Ship width (cm)
- 45.72
- HS code
- 4009220050
- Country of Origin
- United States