We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

EATON FC332-12-R350 Socketless Hose 3/4" 350 Feet

£3,911.75  / €4,577.33

In stock
Brand:
EATON
Model:
FC332-12-R350
Item:
EA0001190
Cross Reference:
10C321 / GR0001013
EATON

Product Specifications:

More Information
Item

Socketless Hose

Dash Size

12

Hose Inside Dia.

3/4 In.

Hose Length

350 Ft.

Hose Outside Dia.

1.04 In.

Min. Bend Radius

7 In.

Operating Pressure

250 psi

Temp. Range

-40 to 302 Degrees

Type

Low Pressure

Ship weight (kg)
46.72
Ship height (cm)
71.12
Ship length (cm)
71.12
Ship width (cm)
35.56
HS code
4009220050
Country of Origin
United States