We ship worldwide
We supply any US MRO part
Net 30 terms, pay in £/€/$
EATON FC332-10-R400 Socketless Hose 5/8 Inch 400 Feet
£3,925.53 / €4,593.46
In stock
Product Specifications:
Item | Socketless Hose | Dash Size | 10 |
---|---|---|---|
Hose Inside Dia. | 5/8 In. | Hose Length | 400 ft. |
Hose Outside Dia. | 0.91 In. | Min. Bend Radius | 6 In. |
Operating Pressure | 250 psi | Temp. Range | -40 to 302 Degrees |
Type | Low Pressure |
- Ship weight (kg)
- 38.56
- Ship height (cm)
- 71.12
- Ship length (cm)
- 71.12
- Ship width (cm)
- 35.56
- HS code
- 4009220050
- Country of Origin
- United States