We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

EATON FC332-04-R500 Socketless Hose 1/4" 500 Feet

£2,606.68  / €3,050.21

In stock
Brand:
EATON
Model:
FC332-04-R500
Item:
EA0001186
Cross Reference:
10C317 / GR0001009
EATON

Product Specifications:

More Information
Item

Socketless Hose

Dash Size

4

Hose Inside Dia.

1/4 In.

Hose Length

500 ft.

Hose Outside Dia.

0.49 In.

Min. Bend Radius

3 In.

Operating Pressure

250 psi

Temp. Range

-40 to 302 Degrees

Type

Low Pressure

Ship weight (kg)
20.41
Ship height (cm)
55.88
Ship length (cm)
55.88
Ship width (cm)
35.56
HS code
4009220050
Country of Origin
United States