Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

EATON 63-190600-8 Hydraulic Hose Fitting Straight 13/32

£19.22  / €21.35

In Stock
Brand:
Eaton
Model:
63-190600-8
Item:
AA2AZF
Cross Reference:
10C315 / GR0001007
EATON
SAE

Product Specifications:

More Information
Item

Hydraulic Hose Fitting

Dash Size

8

Finish

Brass,Trivalent Chromium Zinc

Fitting Material

Brass/Steel

Fitting Type

Straight

Hose

13/32 In.

JIC Thread (In.)

3/4-16

Length

1.98 In.

Thread Angle (Deg.)

37

Type

Female JIC Swivel,PTFE

Ship weight (kg)
0.16
Ship height (cm)
2.54
Ship length (cm)
20.32
Ship width (cm)
15.24
HS code
7307929000
Country of Origin
Mexico