Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

EATON 4797-8-6B Hydraulic Hose Fitting, Straight, 3/8 Hose ID

£7.52  / €8.35

In Stock
Brand:
Eaton
Model:
4797-8-6B
Item:
AA2AYZ
Cross Reference:
10C309 / GR0001001
EATON
SAE

Product Specifications:

More Information
Item

Hydraulic Hose Fitting

Dash Size

8

Finish

Brass

Fitting Material

Brass

Fitting Type

Straight

Hose

3/8 In.

JIC Thread (In.)

3/4-16

Length

1.79 In.

Thread Angle (Deg.)

37-45

Type

Socketless,Female JIC/SAE Swivel

Ship weight (kg)
0.05
Ship height (cm)
3.30
Ship length (cm)
5.08
Ship width (cm)
3.30
HS code
7412200045
Country of Origin
Mexico