Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

EATON 4797-5-4B Hydraulic Hose Fitting Straight 1/4

£3.21  / €3.57

In Stock
Brand:
Eaton
Model:
4797-5-4B
Item:
AA2AYY
Cross Reference:
10C308 / GR0001000
EATON
SAE

Product Specifications:

More Information
Item

Hydraulic Hose Fitting

Dash Size

5

Finish

Brass

Fitting Material

Brass

Fitting Type

Straight

Hose

1/4 In.

JIC Thread (In.)

1/2-20

Length

1.52 In.

Thread Angle (Deg.)

37-45

Type

Socketless,Female JIC/SAE Swivel

Ship weight (kg)
0.05
Ship height (cm)
1.60
Ship length (cm)
20.32
Ship width (cm)
15.24
HS code
7412200045
Country of Origin
Mexico