-
Change Country
-
English
- Sign in
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Tool Wrap |
---|---|
Length | 12ft. |
Material | 309 Stainless Steel |
Thickness | 0.002" |
---|---|
Width | 20" |
Country Of Origin | US |
---|
Please note that the item you have bought is a 115V.