-
Change Country
-
English
- Sign in
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Slotted Shim |
---|---|
Length | 3" |
Material | 304 Stainless Steel |
Slot Width | 1/4" |
---|---|
Thickness | 1/4" |
Width | 3" |
Country Of Origin | US |
---|
Please note that the item you have bought is a 115V.