-
Change Country
-
English
- Sign in
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Sledge Hammer |
---|---|
Color | Black |
Handle Material | Fiberglass |
Head Weight | 6 lbs. |
---|---|
Length | 35" |
Country Of Origin | US |
---|
Please note that the item you have bought is a 115V.