Vinyl
Vinyl equipment like edge trims are flexible and protective material used to finish & protect the edges of various surfaces. They are made of vinyl or PVC and have a range of shapes and sizes to accommodate different applications. Vinyl edge trim is commonly used in automotive, marine and industrial settings to provide a clean, finished look while offering protection against impact, abrasion and moisture. These trims can be applied to the edges of doors, panels, countertops, cabinets and other surfaces to prevent damage and enhance the overall appearance. Vinyl edge trim is easy to install, durable and resistant to fading, making it a popular choice for edge protection in various industries.
Explore More
- ACUAMP
- POWEREX
- KEYSHAFT
- Contactor Accessories
- Transmission Filters
- Vertical Milling Machines
- Desk Movers
- Truck and Trailer Anchors
- MOON AMERICAN Male Dry Hydrants, With 90 Deg. Elbow
- PELICAN 1560 Protector Cases
- DIAMOND VANTAGE Polishing Pad
- SLOAN Royal 114 Exposed Manual Water Closet Flushometers
- LITTLE GIANT LADDERS Fiberglass Adjustable Safety Cage Ladders
- PROTO Flex Impact Socket, 1/2 Inch Drive Size, Metric, Deep
- SHARPE VALVES CF8M Stainless Steel Gate Valve, Flange
- MUELLER STEAM 764 Stainless Steel Y Strainers
- MUELLER STEAM 105MAT Silent Check Valves
Ask ChatMRO