O-Rings And O-Ring Kits
O-rings are doughnut-shaped gaskets used in static or dynamic applications for sealing machinery. They are manufactured by techniques like extrusion, compression, injection and transfer moulding. Raptor Supplies offers a wide range of these O-rings & backup rings, along with O-ring accessories, kits & splicing kits from brands like Texas Pneumatic Tools, Banjo, Little Giant Pumps, Detecto and Vulcan Hart. These O-rings are offered in nitrile rubber, silicone, polyurethane, neoprene and fluorocarbon material variants in black, blue, brown, red & white colours. The back-up rings or anti-extrusion rings are thin rings designed to prevent O-ring extrusion, under pressure, by providing added resistance. They come in the form of a solid ring, a split ring or even a spiral ring, depending on the requirements of the sealing system.
Explore More
- VALAD ELECTRIC HEATING CORP.
- KEYSHAFT
- Food Service Carts
- Magnetic Starters with Thermal Overload
- Polyester and Fiberglass Air Filters
- Pneumatic Lockouts
- Cooling Tower Motors
- REGAL End Mills, 5 Flutes, HSS, CC, TiALN
- CONRADER CTG Series In-Tank Check Valves
- BANJO FITTINGS Union Valve Ring
- NIBCO S-136 Series Gate Valves, Bronze, Non-Rising Stem, Union Bonnet, Solder
- MITUTOYO 568 Series Absolute Borematic Interchangeable Head Sets
- HELICOIL Spiral Flute Taps, Bottoming, UNF, 3B
- ANVIL AF730 Series Longitudinal And Lateral Seismic Clamps, Electro Galvanized
- WEST CHESTER PROTECTIVE GEAR Chemical Resistant Aprons, Blue
- ANSELL 37-165 Alphatec Solvex Versatile Heavy Duty Nitrile Gloves
- ANSELL 56-903 Alphatec Pvc Coat Aprons