-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Cantilever Clamp |
---|---|
Bolt Hole Spacing | 2" |
Clamping Force | 1500 Lbs. |
Flange Thickness | 1/8" |
Flange Width | 2 3/4" |
Max. Jaw Opening | 2-3/4" |
---|---|
Outside Height | 4" |
Overall Length | 6" |
Throat Depth | 1-1/2" |
Height (cm) | 8.26 |
---|---|
Length (cm) | 13.97 |
Width (cm) | 6.99 |
HS Code | 8205700090 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.522 |
UPC | 682241328404 |
Please note that the item you have bought is a 115V.