Thread Insert
Thread Insert
Threaded inserts are fastening elements that are designed to provide a threaded hole, repair a stripped threaded hole and mould / cast threads into workpieces. These inserts are also useful in placing a thread on the base of a soft material. We offer DFARS compliant plastic / metallic threaded inserts from Chrislynn, Powercoil, Helicoil, AVK, etc. For people who use sheet metal or a sandwich panel, these inserts can be easily installed to spread shear, tension and torque over a larger area.
Explore More
- INTREPID INDUSTRIES
- KEYSHAFT
- Histology
- Tubing Racks
- Multi-Bit Screwdrivers
- Lamp Cord
- Infrared Heater Elements
- DIXON Potable Water Hoses
- INGERSOLL-RAND Pistol Grip Style Air Impact Wrench, Torque Range: 25 to 350 ft.-lb.
- GRAINGER Public Safety Vests
- MUELLER STEAM 791F Duplex Basket Strainers
- FABORY M8 x 1.25 Coarse Black Oxide Steel Square Machine Bolts
- JOHN GUEST Metric Swivel Male Elbows, BSPT Thread, Acetal Black
- PEWAG Chain Sling, Grade 50
- ANSELL 87-208 Alphatec Pink Chemical Resistant Gloves
- HELICOIL Straight Flute Plugs, 2B