12mm Keyed Shafts
KEYSHAFT
| Keyway Size | Overall Length | Material | Dia. | Grade | Dia. Tolerance | Straightness Tolerance | Price |
|---|---|---|---|---|---|---|---|
2.5 mm x 4 mm | 300 mm | Carbon Steel | 12 mm | Grade 1045 | -0.0005" to -0.0025" | 0.012 in./ft. | $34.91 |
2.5 mm x 4 mm | 1000 mm | Carbon Steel | 12 mm | Grade 1045 | 1/5" | 0.012 in./ft. | $79.01 |
2.5 mm x 4 mm | 1200 mm | Carbon Steel | 12 mm | Grade 1045 | -0.0005" to -0.0025" | 0.012 in./ft. | $90.48 |
2.5 mm x 4 mm | 1500 mm | Carbon Steel | 12 mm | Grade 1045 | -0.0005" to -0.0025" | 0.012 in./ft. | $112.73 |
2.5 mm x 4 mm | 1800 mm | Carbon Steel | 12 mm | Grade 1045 | 1/5" | 0.012 in./ft. | $129.85 |
Frequently Asked Questions
Explore More
- KEYSHAFT
- REX CUT
- AVALON MANUFACTURING
- Mobile Bin Cart Accessories
- Fume Extractor Accessories
- Strip Chart Temperature Recorders
- Flap Discs
- Power Hacksaws
- AIR HANDLER Galvanized Steel Filter Holding Clips
- NOBLES Squeegee Blades
- METRIC BLUE Hex Keys, Black Oxide Finish, Steel, Metric
- REGAL Pipe Thread Gages, NPT, L-1 Plug, Bright
- LAB SAFETY SUPPLY Beaker, Tall Form
- ASHCROFT E Bimetallic Thermometer, 5 Inch External Adjust, Every Angle Connection
- JOHN GUEST Fixed Elbows, NPTF Thread, Acetal White
- CONDOR Knit Gloves, Full Finger, Full Dotted, 7 Gauge, Orange
- MECHANIX Hi-Viz M-Pact D5 High-Visibility Impact Gloves
- MECHANIX The Original Multicam Tactical Gloves