Connect with us on the
SAP Ariba Network

Raptor Supplies ID: AN01535565607

Lovejoy L099, L100, AL099, AL100 Series Coupling Spiders

Filter

LOVEJOY -

L Type Spiders, Open Center

StyleModelCoupling SizeMaterialMax. BoreColorNominal TorqueNormal Temperature RANGEPrice
A68514411499L099, L100, AL099, AL100Urethane-Blue477 to 626 In.Lbs.-30 to 160°F$58.16
B68514411492L099, L100, AL099, AL100SOX (NBR) Rubber-Black318 to 417 In.Lbs.-40 to 212°F$32.27
C68514411497L099, L100, AL099, AL100Bronze-Bronze792 to 1134 In.Lbs.-40 to 450°F$77.44
D68514411486L099, L100, AL099, AL100Hytrel-Tan792 to 1134 In.Lbs.-60 to 250°F$95.95
StyleModelCoupling SizeMaterialColorNominal TorqueNormal Temperature RANGEPrice
A68514411494L099, L100, AL099, AL100SOX (NBR) RubberBlack318 to 417 In.Lbs.-40 to 212°F$32.27

We are here to help!

Looking for a part not listed here?