Connect with us on the
SAP Ariba Network

Raptor Supplies ID: AN01535565607

Lovejoy L090 Coupling Hubs

Filter

StyleModelCoupling SizeBore SizeKeyway SizeLength through BoreOutside Dia.Hub LengthMaterialCoupling TypePrice
A68514428877L0907/16"3/32" x 3/64"0.82"2.11"1.32"Sintered IronJaw$22.82
A68514410773L0903/4"3/16" x 3/32"0.82"2.11"1.32"Sintered IronJaw$22.82
A68514437257L0901"3/16" x 3/32"0.82"2.11"1.32"Sintered IronJaw$16.82
A68514432332L09015/16"1/4" x 1/8"0.82"2.11"1.32"Sintered IronJaw$16.82
A68514410772L09011/16"3/16" x 3/32"0.82"2.11"1.32"Sintered IronJaw$22.82
A68514428878L0907/16"1/8" x 1/16"0.82"2.11"1.32"Sintered IronJaw$16.82
A68514428876L0909/16"1/8" x 1/16"0.82"2.11"1.32"Sintered IronJaw$16.82
A68514410774L09013/16"3/16" x 3/32"0.82"2.11"1.32"Sintered IronJaw$16.82
A68514437241L0905/8"5/32" x 3/32"0.82"2.11"1.32"Sintered IronJaw$22.82
A68514410771L0905/8"3/16" x 3/32"0.82"2.11"1.32"Sintered IronJaw$22.82
A68514476291L0903/4"3/16"0.82"2.11"1.32"Sintered IronJaw$139.98
A68514437246L0903/4"1/8" x 1/16"0.82"2.11"1.32"Sintered IronJaw$16.82
A68514410775L0907/8"3/16" x 3/32"0.82"2.11"1.32"Sintered IronJaw$22.82
A68514437235L0903/8"3/32" x 3/64"0.82"2.11"1.32"Sintered IronJaw$16.82
A68514426087L0901/2"1/8" x 1/16"0.82"2.11"1.32"Sintered IronJaw$22.82
A68514437236L0903/8"1/8" x 1/16"0.82"2.11"1.32"Sintered IronJaw$16.82
A68514438188L0907/8"1/4" x 1/8"0.82"2.11"1.32"Sintered IronJaw$16.82
A68514431296L0901"1/4" x 1/8"0.82"2.11"1.32"Sintered IronJaw$16.82
StyleModelCoupling SizeBore SizeKeyway SizeLength through BoreOutside Dia.Hub LengthMaterialCoupling TypePrice
A68514476442L09015 mm5 mm x 2.3 mm20.83 mm53.59 mm34.04 mmSintered IronJaw$37.60
A68514441463L09024 mm8 mm x 3.3 mm20.83 mm53.59 mm34.04 mmSintered IronJaw$22.82
A68514441462L09019 mm6 mm x 2.8 mm20.83 mm53.59 mm34.04 mmSintered IronJaw$22.82
A68514441925L09020 mm6 mm x 2.8 mm20.83 mm53.59 mm34.04 mmSintered IronJaw$22.82
A68514451231L09014 mm5 mm x 2.3 mm20.83 mm53.59 mm34.04 mmSintered IronJaw$22.82
A68514452828L09010 mm3 mm x 1.4 mm20.83 mm53.59 mm34.04 mmSintered IronJaw$16.82
A68514446433L09018 mm6 mm x 2.8 mm20.83 mm53.59 mm34.04 mmSintered IronJaw$22.82
A68514452096L09015 mm5 mm x 2.3 mm20.83 mm53.59 mm34.04 mmSintered IronJaw$22.82
A68514449198L09016 mm5 mm x 2.3 mm20.83 mm53.59 mm34.04 mmSintered IronJaw$22.82
A68514444329L09012 mm4 mm x 1.8 mm20.83 mm53.59 mm34.04 mmSintered IronJaw$22.82
A68514441968L09022 mm6 mm x 2.8 mm20.83 mm53.59 mm34.04 mmSintered IronJaw$22.82
A68514441464L09025 mm8 mm x 3.3 mm20.83 mm53.59 mm34.04 mmSintered IronJaw$22.82
StyleModelCoupling SizeBore SizeKeyway SizeLength through BoreOutside Dia.Hub LengthMaterialCoupling TypePrice
A68514424976L0909/16"No Keyway0.82"2.11"1.32"Sintered IronJaw$16.82
A68514410769L0901/2"No Keyway0.82"2.11"1.32"Sintered IronJaw$22.82
A68514454282L0903/4"No Keyway0.82"2.11"1.32"Sintered IronJaw$16.82
A68514426209L0905/16"No Keyway0.82"2.11"1.32"Sintered IronJaw$16.82
A68514410766L0901/4"No Keyway0.82"2.11"1.32"Sintered IronJaw$16.82
A68514410768L0907/16"No Keyway0.82"2.11"1.32"Sintered IronJaw$16.82
A68514410767L0903/8"No Keyway0.82"2.11"1.32"Sintered IronJaw$16.82
StyleModelCoupling SizeBore SizeKeyway SizeLength through BoreMaterialHub LengthNominal TorqueCoupling TypePrice
A68514410777L09019 mmNo Keyway20.83 mmSintered Iron33.53 mm16.27 NmJaw$16.82
A68514460945L0908 mmNo Keyway20.83 mmSintered Iron33.53 mm16.27 NmJaw$16.82
A68514448276L09012 mmNo Keyway20.83 mmSintered Iron33.53 mm16.27 NmJaw$16.82
A68514441461L09014 mmNo Keyway20.83 mmSintered Iron33.53 mm16.27 NmJaw$22.82
StyleModelCoupling SizeBore SizeLength through BoreOutside Dia.Max. BoreHub LengthMaterialCoupling TypePrice
A68514410779L0901/4"0.82"2.11"1"1.34"Sintered IronJaw$16.82
StyleModelCoupling SizeLength through BoreOutside Dia.MaterialMin. BorePrice
A68514438568L0900.82"2.11"Sintered Iron0.25"$111.49
A68514438569L0900.82"2.11"Sintered Iron0.25"$117.49
A68514438570L0900.82"2.11"Sintered Iron0.25"$111.49

We are here to help!

Looking for a part not listed here?