Connect with us on the
SAP Ariba Network

Raptor Supplies ID: AN01535565607

Lovejoy L075 Coupling Hubs

Filter

StyleModelCoupling SizeBore SizeKeyway SizeLength through BoreOutside Dia.Hub LengthMaterialCoupling TypePrice
A68514410690L0753/4"3/16" x 3/32"0.82"1.75"1.32"Sintered IronJaw$16.96
A68514437234L0753/8"3/32" x 3/64"0.82"1.75"1.32"Sintered IronJaw$10.96
A68514437240L0755/8"5/32" x 5/64"0.82"1.75"1.32"Sintered IronJaw$10.96
A68514476377L07517/32"1/8" x 1/16"0.82"1.75"1.32"Sintered IronJaw$169.69
A68514435881L0753/4"1/8" x 1/16"0.82"1.75"1.32"Sintered IronJaw$10.96
A68514428352L0755/8"3/16" x 3/32"0.82"1.75"1.32"Sintered IronJaw$10.96
A68514440699L0751/2"1/8"0.82"1.75"1.32"Sintered IronJaw$10.96
A68514410689L07511/16"3/16" x 3/32"0.82"1.75"1.32"Sintered IronJaw$10.96
A68514410685L0751/2"1/8" x 1/16"0.82"1.75"1.32"Sintered IronJaw$16.96
A68514444070L0755/8"1/8" x 1/16"0.82"1.75"1.32"Sintered IronJaw$10.96
A68514410692L0757/8"3/16" x 3/32"0.82"1.75"1.32"Sintered IronJaw$16.96
A68514435745L0753/8"1/8" x 1/16"0.82"1.75"1.32"Sintered IronJaw$10.96
A68514428089L0757/16"3/32" x 3/64"0.82"1.75"1.32"Sintered IronJaw$16.96
A68514410691L07513/16"3/16" x 3/32"0.82"1.75"1.32"Sintered IronJaw$10.96
A68514410687L0759/16"1/8" x 1/16"0.82"1.75"1.32"Sintered IronJaw$10.96
A68514410688L0755/8"3/16" x 3/32"0.82"1.75"1.32"Sintered IronJaw$16.96
A68514428875L0757/16"1/8" x 1/16"0.82"1.75"1.32"Sintered IronJaw$16.96
A68514435744L0751/4"1/8" x 1/16"0.82"1.75"1.32"Sintered IronJaw$16.96
A68514476378L0751/2"1/8"0.82"1.75"1.32"Sintered IronJaw$134.13
StyleModelCoupling SizeBore SizeKeyway SizeLength through BoreOutside Dia.Hub LengthMaterialCoupling TypePrice
A68514441458L07515 mm5 mm x 2.3 mm20.83 mm44.45 mm33.53 mmSintered IronJaw$10.96
A68514441459L07520 mm6 mm x 2.8 mm20.83 mm44.45 mm33.53 mmSintered IronJaw$16.96
A68514444153L07512 mm4 mm x 1.8 mm20.83 mm44.45 mm33.53 mmSintered IronJaw$16.96
A68514449398L07517 mm5 mm x 2.3 mm20.83 mm44.45 mm33.53 mmSintered IronJaw$10.96
A68514458246L07522 mm6 mm x 2.8 mm20.83 mm44.45 mm33.53 mmSintered IronJaw$16.96
A68514441321L07514 mm5 mm x 2.3 mm20.83 mm44.45 mm33.53 mmSintered IronJaw$10.96
A68514444298L0759 mm3 mm x 1.4 mm20.83 mm44.45 mm33.53 mmSintered IronJaw$10.96
A68514450811L07511 mm4 mm x 1.8 mm20.83 mm44.45 mm33.53 mmSintered IronJaw$16.96
A68514441884L07518 mm6 mm x 2.8 mm20.83 mm44.45 mm33.53 mmSintered IronJaw$16.96
A68514441323L07519 mm6 mm x 2.8 mm20.83 mm44.45 mm33.53 mmSintered IronJaw$16.96
A68514441457L07510 mm3 mm x 1.4 mm20.83 mm44.45 mm33.53 mmSintered IronJaw$10.96
A68514441322L07516 mm5 mm x 2.3 mm20.83 mm44.45 mm33.53 mmSintered IronJaw$10.96
StyleModelCoupling SizeBore SizeKeyway SizeLength through BoreOutside Dia.Hub LengthMaterialCoupling TypePrice
A68514410682L0753/8"No Keyway0.82"1.75"1.32"Sintered IronJaw$16.96
A68514410683L0757/16"No Keyway0.82"1.75"1.32"Sintered IronJaw$16.96
A68514410684L0751/2"No Keyway0.82"1.75"1.32"Sintered IronJaw$16.96
A68514444322L0755/8"No Keyway0.82"1.75"1.32"Sintered IronJaw$10.96
A68514410681L0755/16"No Keyway0.82"1.75"1.32"Sintered IronJaw$10.96
A68514410680L0751/4"No Keyway0.82"1.75"1.32"Sintered IronJaw$6.49
A68514410686L0759/16"No Keyway0.82"1.75"1.32"Sintered IronJaw$10.96
StyleModelCoupling SizeBore SizeKeyway SizeLength through BoreMaterialHub LengthNominal TorqueCoupling TypePrice
A68514441456L07510 mmNo Keyway20.83 mmSintered Iron33.53 mm10.17 NmJaw$10.96
A68514410693L07515 mmNo Keyway20.83 mmSintered Iron33.53 mm10.17 NmJaw$10.96
StyleModelCoupling SizeBore SizeLength through BoreOutside Dia.Max. BoreHub LengthMaterialCoupling TypePrice
A68514410695L0751/4"0.82"1.75"0.875"1.32"Sintered IronJaw$10.96

We are here to help!

Looking for a part not listed here?