-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Floor Drain |
---|---|
Color/Finish | Polished Nickel Bronze |
Connection | No Hub |
Drain Material | Nickel Bronze |
Grid Material | Nickel Bronze |
Height | 6.125 |
Length | 6.125 |
---|---|
Material | Cast Iron |
Overall Dia. | 8.375" |
Pipe Dia. | 3 |
Type | Floor |
Height (cm) | 15.56 |
---|---|
Length (cm) | 15.56 |
Width (cm) | 21.27 |
Country Of Origin | CN |
---|---|
Weight (kg) | 5.0803 |
Please note that the item you have bought is a 115V.