-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Bathroom Faucet |
---|---|
Body Material | Brass |
Compliance | Lead Free |
Connection | 1/2-14" NPSM |
Faucet Operation | Manual |
Faucet Spout | Swing |
Finish | Chrome |
Flow Rate | 2.2 gpm |
Handle Type | Blade |
Mounting Hole Center to Center | 6" to 20" Adjustable |
---|---|
Mounting Type | Deck |
Number of Handles | 3 |
Number of Holes | 3 |
Overall Height | 11" |
Residential / Commercial | Commercial |
Spout Length | 11" |
Valve Type | Ceramic Disc |
Height (cm) | 7.62 |
---|---|
Length (cm) | 30.73 |
Width (cm) | 36.32 |
HS Code | 8481801030 |
---|---|
Country Of Origin | US |
Weight (kg) | 2.88 |
zurn-z831b4-xl-17f.pdf
Please note that the item you have bought is a 115V.