-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Bathroom Faucet |
---|---|
Body Material | Brass |
Connection | 1/2" NPSM Threaded |
Faucet Operation | Manual |
Faucet Spout | Integral |
Finish | Chrome |
Flow Rate | 2.2 gpm |
---|---|
Handle Type | Lever |
Number of Handles | 1 |
Number of Holes | 2 |
Residential / Commercial | Commercial |
Spout Length | 4.75" |
Height (cm) | 7.62 |
---|---|
Length (cm) | 38.1 |
Width (cm) | 30.48 |
HS Code | 8481801030 |
---|---|
Weight (kg) | 2.38 |
zurn-z81000-xl.pdf
Please note that the item you have bought is a 115V.