-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Concealed Vacuum Breaker |
---|---|
Connection Type | MNPT |
Height | 6" |
Material | Chrome-Plated Brass |
Max. Pressure | 80 psi |
Seal | Rubber |
---|---|
Size | 1/2" |
Temp. Range | 140 Degrees F |
Width | 2.12" |
Height (cm) | 11.18 |
---|---|
Length (cm) | 17.53 |
Width (cm) | 15.49 |
HS Code | 8481909085 |
---|---|
Weight (kg) | 1.07 |
zurn-z80000-xl-evb.pdf
Please note that the item you have bought is a 115V.