|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

ZURN QTALON5 Nail Clamp Pipe 1 Inch Steel And Plastic

Model: QTALON5
Item: AA2AUP
Cross Reference: 10A678
£0.30

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Nail Clamp
Height 7/16 In.
Length 3-3/4 In.
Material Steel And Plastic
Metal Detectable Yes
Pipe Size 1 In.
Tube Size 1 In.
Type Pipe
Width 1/2 In.
Online - Live Chat