|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

ZURN QTALON4 Nail Clamp Pipe 3/4 Inch Steel And Plastic

Model: QTALON4
Item: AA2AUN
Cross Reference: 10A677
£0.21

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Nail Clamp
Height 1-3/16 In.
Length 1-7/8 In.
Material Steel And Plastic
Metal Detectable Yes
Pipe Size 3/4 In.
Tube Size 3/4 In.
Type Pipe
Width 3/8 In.
Online - Live Chat