-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Nail Clamp |
---|---|
Height | 1" |
Length | 1.875" |
Material | Steel And Plastic |
Metal Detectable | Yes |
Pipe Size | 1/2" |
---|---|
Tube Size | 1/2" |
Type | Pipe |
Width | 3/8" |
Height (cm) | 12.7 |
---|---|
Length (cm) | 25.4 |
Width (cm) | 30.48 |
HS Code | 3926909980 |
---|---|
Country Of Origin | CN |
Weight (kg) | 0.01 |
Please note that the item you have bought is a 115V.