|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

ZURN QMBS3WB Suspension Clamp Pipe 1/2 Inch Metal

Model: QMBS3WB
Item: AA2AUU
Cross Reference: 10A682
£4.08

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Suspension Clamp
Height 3-1/2 In.
Length 3-1/4 In.
Material Galvanized Metal
Metal Detectable Yes
Pipe Size 1/2 In.
Tube Size 1/2 In.
Type Pipe
Width 5 In.
Online - Live Chat