|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

ZURN QMBS3 Bend Support Tube 1/2 Inch Metal

Model: QMBS3
Item: AA2AUJ
Cross Reference: 10A673
£6.82

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Bend Support
Height 3-1/2 In.
Length 6-1/2 In.
Material Metal
Metal Detectable Yes
Pipe Size 1/2 In.
Tube Size 1/2 In.
Type Tube
Width 1 In.
Online - Live Chat