|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

ZURN QISC5 Suspension Clamp Pipe 1 Inch Plastic

Model: QISC5
Item: AA2AUT
Cross Reference: 10A681
£1.47

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Suspension Clamp
Height 3/16 In.
Length 2 In.
Material Plastic
Metal Detectable No
Pipe Size 1 In.
Tube Size 1 In.
Type Pipe
Width 2-3/16 In.
Online - Live Chat