|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

ZURN QISC4 Suspension Clamp Pipe 3/4 Inch Plastic

Model: QISC4
Item: AA2AUR
Cross Reference: 10A680
£0.96

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Suspension Clamp
Height 7/8 In.
Length 2 In.
Material Plastic
Metal Detectable No
Pipe Size 3/4 In.
Tube Size 3/4 In.
Type Pipe
Width 1-3/4 In.
Online - Live Chat