|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

ZURN QISC3 Nail Clamp Pipe 1/2 Inch Plastic

Model: QISC3
Item: AA2AUQ
Cross Reference: 10A679
£0.89

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Nail Clamp
Height 7/16 In.
Length 1-7/16 In.
Material Plastic
Metal Detectable No
Pipe Size 1/2 In.
Tube Size 1/2 In.
Type Pipe
Width 1-7/16 In.
Online - Live Chat