|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

ZURN QHPBS5 Bend Support Tube 1 Inch Plastic

Model: QHPBS5
Item: AA2AUL
Cross Reference: 10A675
£9.42

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Bend Support
Height 3 In.
Length 10 in.
Material Plastic
Metal Detectable Yes
Pipe Size 1 In.
Tube Size 1 In.
Type Tube
Width 1-1/2 In.
Online - Live Chat