|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

ZURN QHPBS4 Bend Support Tube 3/4 Inch Plastic

Model: QHPBS4
Item: AA2AUK
Cross Reference: 10A674
£6.14

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Bend Support
Height 3 In.
Length 8-1/4 In.
Material Plastic
Metal Detectable Yes
Pipe Size 3/4 In.
Tube Size 3/4 In.
Type Tube
Width 1-1/8 In.
Online - Live Chat