|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

ZURN QHPBS3 Bend Support Tube 1/2 Inch Polymer

Model: QHPBS3
Item: AA2AUH
Cross Reference: 10A672
£4.08

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Bend Support
Height 1-3/4 In.
Length 6 In.
Material Polymer
Metal Detectable Yes
Pipe Size 1/2 In.
Tube Size 1/2 In.
Type Tube
Width 15/16 In.
Online - Live Chat